Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MACAR Replacement Filter 2Pack H13 True HEPA 999 Particle Removal 2PK

  • Mfr # MA-CARR-2

  • Zoro # G206901405


product price: $94.75
/pk 2, $47.38/ea
Free Shipping & Returns

Key Features

Packaging Size
TWO PACK
Length
8.5
Width
5
Height
2
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-CARR-2
Zoro #
G206901405
UPC #
850025796491
Country of Origin
China

Dimensions

Packaging Size
TWO PACK
Length
8.5
Width
5
Height
2

Details

Item
Air Purifier
Weight
1 lb
Coverage
80 sq. ft. every 30 minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.