Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medify MA-12 PRO Air Purifier with H13 True HEPA Filter 203 sq ft Coverage White

  • Mfr # MA-12PRO-W1

  • Zoro # G815034525


product price: $67.39
/ea

Key Features

Color
White
Width
12 in
Voltage
120V
Speed
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-12PRO-W1
Zoro #
G815034525
UPC #
850010741079
Country of Origin
China

Dimensions

Width
12 in

Details

Color
White
Voltage
120V
Speed
3

Description

  • •COMPACT COVERAGE: Efficiently cleans small to medium spaces up to 405 sq ft in one hour (CADR 92) Ideal tabletop purifier for homes, apartments, bedrooms, kid's rooms, baby nurseries, living rooms, offices, schools, classrooms, and businesses.
  • •TRUE HEPA H14 FILTRATION: Lab tested and trusted to remove 99.9% of particles including allergens, odors, VOCs, smoke, wildfire smoke, pollen, pet dander, dust, smog, contaminants, and more down to 0.1 microns in size. Maintains a clean environment.
  • •QUALITY TESTED & BACKED: Backed by a USA registered Lifetime Warranty, The replacement filter lasts 2,500 hours or about 3-4 months the unit is CARB, ETL, and Energy Star certified.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.