Zoro Homepage

Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack

  • Mfr # MA-15-W1

  • Zoro # G306901411


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Color
White
Packaging Size
SINGLE
Length
11
Rated Watts
18W
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-15-W1
Zoro #
G306901411
UPC #
850010741468
Country of Origin
China

Dimensions

Packaging Size
SINGLE
Length
11
Width
6
Height
2.5

Details

Item
Air Purifier
Color
White
Rated Watts
18W
Voltage
120V
Coverage
330 sq. ft. every 30 minutes
Features
Child Lock, Timer, On/Off, Fan Speed, Dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.