Medify MA50 Air Purifier with H13 HEPA filter 550 Sq Ft White 1Pack

  • Mfr # MA-50-W1-V3.0

  • Zoro # G906901422


product price:  $306.89
/ea
Free Shipping & Returns

Key Features

Color
White
Length
3.2
Width
12
Voltage
120V
Height
3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-50-W1-V3.0
Zoro #
G906901422
UPC #
850027485034
Country of Origin
China

Dimensions

Length
3.2
Width
12
Height
3.2

Details

Item
Air Purifier
Color
White
Voltage
120V
Weight
5 lb
Coverage
1100 sq. ft. every 30 minutes
Features
Fan Speed, On/Off, Dimmer, Timer, UV Light, Sleep Mode, Child Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.