Zoro Homepage

PortableAirCleaner, 1290cfm, 428sqft

  • Mfr # MA-1400-W1

  • Zoro # G814186539


product price: $3,885.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Filter Efficiency
99.9 %
Standards
AHAM, CARB, UL
Filter Change Reminder
Change Filter
Filters Down To
0.1 micron
Electrical Connection Type
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-1400-W1
Zoro #
G814186539
UPC #
810094302030
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Lifetime
Overall Depth
8 1/4 in
Overall Height
12 3/16 in
Overall Width
8 1/4 in

Details

Item
Portable Air Cleaner
Filter Efficiency
99.9 %
Standards
AHAM, CARB, UL
Filter Change Reminder
Change Filter
Filters Down To
0.1 micron
Electrical Connection Type
Plug-In
Frequency
60 Hz
Filters Out
Dust, Pollen, Smoke
Number of Cleaning Stages
3
Number of Speeds
3
Energy Star Certified
Yes
Filters Included
Activated Carbon (Secondary)
Maximum Coverage Area
428 sq ft
CADR Rating (Dust)
60
Noise Level
48.3 dB
AHAM Verified
Yes
CADR Rating (Pollen)
77
Control Type
On/Off Switch
Weight
5.3 lb
Wattage
26 W
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Primary Filter Type
Pleated
Use Location
Room
CADR Rating (Smoke)
1,290
Annual Energy Consumption
144 kWh
Control Modes
Quiet/Night
Voltage
120V AC
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Air Quality Sensor
Air Quality Sensor Not Included
Air Cleaning Technology
Active Carbon, HEPA
Wi-Fi Compatible
No
Air Flow
293 cfm, 663 cfm, 1,130 cfm, 1,290 cfm
Occupancy Sensor
Occupancy Sensor Not Included
Maximum Air Flow
1,290 cfm
Control Method
Built-In
Includes Filter
Air Filter Included
Mobility
Stationary

Description

Portable Air Cleaner, Number of Speeds 3, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.