Zoro Homepage

PortableAirCleaner, 641cfm, 2205sqft

  • Mfr # MA-112-PRO

  • Zoro # G414186540


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Air Flow
146 cfm, 335 cfm, 539 cfm, 641 cfm
Voltage
120V AC
Weight
33.5 lb
Filter Efficiency
99.9 %
Overall Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-112-PRO
Zoro #
G414186540
UPC #
810094301880
Country of Origin
China

Dimensions

Overall Height
28 in
Overall Depth
13 in
Overall Width
13 in
Manufacturer Warranty Length
Lifetime

Description

Portable Air Cleaner, Number of Speeds 4, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.