Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splinter Remover Refill, Steel, Sterile, Plastic Case, Surgically Sharp, Easy to Grip, PK10

  • Mfr # 76512

  • Zoro # G0879496


product price: $5.15
/pk 10, $0.52/ea

Key Features

Color
Silver
Package Type
Box
Material
Steel
Unitized
Bulk
Product Type
Splinter Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76512
Zoro #
G0879496
UPC #
347682765125
Country of Origin
United States

Details

Item
Splinter Remover Refill
Color
Silver
Package Type
Box
Material
Steel
Unitized
Bulk
Product Type
Splinter Remover

Description

Splinter Remover Refill, Unitized Bulk, Latex Content Not Applicable, Product Type Splinter Remover, Color Silver, Material Steel, Package Type Box, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.