Adhesive Tape, White, 1 In. W, 5 yd. L
Mfr # 62101
Zoro # G4060962
product price: $4.45
/eaKey Features
Adhesive
Yes
Length
5 yd
Adhesiveness
Adhesive
Tape Width
1 in
Elasticity
Non-Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62101
Zoro #
G4060962
UPC #
347682621575
Country of Origin
United States
Dimensions
Length
5 yd
Tape Width
1 in
Roll Length
5 yd
Width
1 in
Details
Adhesive
Yes
Adhesiveness
Adhesive
Elasticity
Non-Elastic
Latex Content
Latex Free
Water Resistance
Waterproof
Standards
ANSI Z308.1-2021
Tape Color
White
Tape Material
Cotton, Plastic, PVC
Sterility
Non-Sterile
Item
First Aid Tape
Waterproof
Yes
Industry Type
Healthcare
Color
White
Description
First Aid Tape, Tape Color White, Roll Length 5 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Cotton, Plastic, PVC, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2021, Compatible Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.