Antacids and Indigestion, Packets, PK72
- Mfr # 12524
- Zoro # G716608276
product price:Â
$
12.65
/pk of 72, $0.18/ea
Key Features
Dose Package Type
Packets
Exterior Package Type
Box
Number of Individual Doses
36
Active Ingredient
Aspirin, Citric Acid, Sodium Bicarbonate
Unit Count
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12524
- Zoro #
- G716608276
- UPC #
- 30347682165339
- Country of Origin
- United States
Details
- Item
- Antacids and Indigestion
- Dose Package Type
- Packets
- Exterior Package Type
- Box
- Number of Individual Doses
- 36
- Active Ingredient
- Aspirin, Citric Acid, Sodium Bicarbonate
- Unit Count
- 72
- Format
- Tablet
- Unit Dose
- Aspirin: 324 mg, Citric Acid: 100 mg, Sodium Bicarbonate: 1916 mg
- Flavor
- Unflavored
- Strength
- Regular Strength
- Purpose
- Antacids, Indigestion, Pain Relief
Description
Antacids and Indigestion, Purpose Antacids, Indigestion, Pain Relief, Active Ingredient Aspirin, Citric Acid, Sodium Bicarbonate, Dose Package Type Packets, Unit Count 72, Unit Dose Aspirin: 324 mg, Citric Acid: 100 mg, Sodium Bicarbonate: 1916 mg, Strength Regular Strength, Flavor Unflavored, Format Tablet, Number of Individual Doses 36, Exterior Package Type Box, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.