Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antidiarrheal, Loperamide HCl USP, PK24

  • Mfr # 20064

  • Zoro # G500702654


product price: $8.45
/pk 24, $0.35/ea

Key Features

Formula
Loperamide HCl USP 2 mg
Size
Loperamide HCl USP 2 mg
Package Type - First Aid and Wound Care
Packets
Flavor
Unflavored
Medicinal Type
Antidiarrheal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20064
Zoro #
G500702654
UPC #
347682200640
Country of Origin
Italy

Dimensions

Size
Loperamide HCl USP 2 mg

Details

Item
Anti-Diarrheal Medication
Formula
Loperamide HCl USP 2 mg
Package Type - First Aid and Wound Care
Packets
Flavor
Unflavored
Medicinal Type
Antidiarrheal
Medicinal Form
Caplet
Medicinal Count
24 x 1
Format
Caplet
Exterior Package Type
Box
Strength
Regular Strength
Purpose
Antidiarrheal
Dose Package Type
Packets
Active Ingredient
Loperamide HCl USP
Unit Count
24
Number of Individual Doses
24
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Unit Dose
2 mg

Description

Anti-Diarrheal Medication, Purpose Antidiarrheal, Active Ingredient Loperamide HCl USP, Dose Package Type Packets, Unit Count 24, Unit Dose 2 mg, Strength Regular Strength, Flavor Unflavored, Format Caplet, Number of Individual Doses 24, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Exterior Package Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.