
APAP Non-Aspirin Pain Relief, PK150
Mfr # 14536
Zoro # G0632799
product price: $8.65
/pk 150, $0.06/eaKey Features
Industry Type
Healthcare
Formula
Acetaminophen
Size
325mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14536
Zoro #
G0632799
UPC #
347682145361
Country of Origin
United States
Dimensions
Size
325mg
Details
Item
APAP Non-Aspirin Pain Relief,PK150
Industry Type
Healthcare
Formula
Acetaminophen
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
None
Medicinal Type
Pain Relief
Medicinal Form
Tablet
Medicinal Count
75 x 2
Package Type
Packet
Includes
Spanish Labeling Where Possible
Form
Tablet
Medicinal Strength
Regular Strength
Count
75 x 2
Medicinal Flavor
Unflavored
Description
APAP Non-Aspirin Pain Relief,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.