Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio-Hand Cleaner, Box, 1.68mL, PK25

  • Mfr # 51173

  • Zoro # G0979036


product price: $5.55
/pk 25, $0.22/ea

Key Features

Application - First Aid and Wound Care
Antiseptics
Formula
Ethyl Alcohol 66.5%
Size
0.06 oz
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51173
Zoro #
G0979036
UPC #
347682511739
Country of Origin
United States

Dimensions

Size
0.06 oz
Size - First Aid and Wound Care
0.06 oz
Height
3"
Width
3-3/4"

Details

Item
Topical Antiseptic Gel
Application - First Aid and Wound Care
Antiseptics
Formula
Ethyl Alcohol 66.5%
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
25
Industry Type
Healthcare
Item - First Aid and Wound Care
Bio-Hand Cleaner
Application
Skin Cleaner
Package Type
BOX
Color
Clear
Unitized
Unitized
Hygiene Series
None
Contains
Acrylic Acid, Aloe Vera, Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
Antiseptic
Requires Dispenser
No
Packaging Type
Packet
Fragrance
Alcohol
Concentration
66.5%
Exterior Package Type
Box
Active Ingredient
Ethyl Alcohol
Format
Gel
Number of Units Included
25
Purpose
Antiseptics
Alcohol Content
Contains Alcohol
Product Type
Topical Antiseptic
Unit Package Type
Packet
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Container Type
Box
Wipes per Container
25

Description

Topical Antiseptic Gel, Format Gel, Active Ingredient Ethyl Alcohol, Concentration 66.5 Percent, Unitized Unitized, Size 0.06 oz, Unit Package Type Packet, Number of Units Included 25, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Box

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.