Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blood Pressure Cuff

  • Mfr # 7107

  • Zoro # G3338081


product price: $27.29
/ea

Key Features

Includes
Carrying Case
Material
Nylon
Color
Black
Width
4 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7107
Zoro #
G3338081
UPC #
347682719012
Country of Origin
United States

Dimensions

Width
4 in
Length
6 in
Overall Length
6 in
Overall Width
4 in
Overall Height
2 3/4 in
Cuff Width
7 3/4 in
Cuff Length - Maximum
14 1/4 in
Cuff Length - Minimum
4 11/16 in

Details

Item
Blood Pressure Cuff
Includes
Carrying Case
Material
Nylon
Color
Black
Industry Type
Healthcare
Product Type
Blood Pressure Cuff

Description

Blood Pressure Cuff, Hand Held, Material Nylon, Color Blue, Length 6 In, Width 4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.