Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burn Care Kit, Plastic 11 Components, 1 People Served

  • Mfr # 56401

  • Zoro # G4232767


product price: $31.59
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
11
Includes
10 Unit Kit, 3 Water-Jel Packets, 2 in x 6 in Burn Dressing, 4 in x 4 in Burn Dressing, 3 in Roller Gauze, 5 Woven Bandages
Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56401
Zoro #
G4232767
UPC #
347682564018
Country of Origin
United States

Dimensions

Width
3 1/4 in
Length
9 in
Height
5 in
Depth
3-1/4"
Housing Height
5 in
Housing Depth
5 in
Housing Width
3 1/4 in

Details

Item
Burn Care Kit
Color
White
Housing Material
Plastic
Number of Components
11
Includes
10 Unit Kit, 3 Water-Jel Packets, 2 in x 6 in Burn Dressing, 4 in x 4 in Burn Dressing, 3 in Roller Gauze, 5 Woven Bandages
Number of People Served
1
First Aid Kit Type
Kit
Industry Type
Healthcare
Waterproof
Yes
Latex Content
Latex Free
Number of Shelves
1
Unitized
Bulk
Number of Pockets
0
Application
Welding; Food Service; Logging; Construction; Vehicle; Marine, industrial, Laboratory
Color Coded
Not Color Coded
Adhesive Bandages Included
(5) Bandages
Wound Dressings Included
Burn Dressing, Gauze Roll
ANSI Standard Met
Not ANSI Compliant
Water Resistance
Waterproof
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Medication
No Medication Included
Housing Color
White
Topical Medicinals Included
(3) Burn Gel Packets

Description

Burn Care Kit, Product Type Burn Care Kit, Application Welding; Food Service; Logging; Construction; Vehicle; Marine, industrial, Laboratory, Number of People Served 1, Number of Components 11, Number of Pockets 0, Adhesive Bandages Included (5) Bandages, Documentation Included Not Applicable, Wound Dressings Included Burn Dressing, Gauze Roll, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (3) Burn Gel Packets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.