Cough and Cold Reliever, PK40
Mfr # 10880
Zoro # G811963607
product price: $9.39
/pk 40, $0.23/eaKey Features
Flavor
Unflavored
Number of Individual Doses
40
Format
Tablet
Individually Dosed
Individually Dosed
Exterior Package Type
Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10880
Zoro #
G811963607
UPC #
30347682108800
Country of Origin
United States
Details
Item
Cough and Cold Reliever
Flavor
Unflavored
Number of Individual Doses
40
Format
Tablet
Individually Dosed
Individually Dosed
Exterior Package Type
Pouch
Unit Dose
Acetaminophen: 325 mg, Dextromethorphan HBR: 10 mg, Phenylephrine HCl: 5 mg
Active Ingredient
Acetaminophen, Dextromethorphan HBR, Phenylephrine HCl
Purpose
Cold and Cough Relief
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Strength
Regular Strength
Dose Package Type
Packets
Unit Count
40
Description
Cough and Cold Reliever, Purpose Cold and Cough Relief, Exterior Package Type Pouch, Active Ingredient Acetaminophen, Dextromethorphan HBR, Phenylephrine HCl, Unit Dose Acetaminophen: 325 mg, Dextromethorphan HBR: 10 mg, Phenylephrine HCl: 5 mg, Number of Individual Doses 40, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Unflavored, Format Tablet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.