Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cough Drop, Menthol, 5.8mg, Menthol, PK5

  • Mfr # 10905

  • Zoro # G111249135


product price: $1.39
/pk 5, $0.28/ea

Key Features

Flavor
Menthol
Formula Features
Sugar Free
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Number of Individual Doses
5
Unit Dose
5.8 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10905
Zoro #
G111249135
UPC #
-
Country of Origin
United States

Details

Item
Cough Drop
Flavor
Menthol
Formula Features
Sugar Free
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Number of Individual Doses
5
Unit Dose
5.8 mg
Format
Drop
Dose Package Type
Packets
Exterior Package Type
Box
Strength
Regular Strength
Individually Dosed
Individually Dosed
Purpose
Cough and Cold
Unit Count
5
Active Ingredient
Menthol

Description

Cough Drop, Purpose Cough and Cold, Exterior Package Type Box, Active Ingredient Menthol, Unit Dose 5.8 mg, Number of Individual Doses 5, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Menthol, Format Drop, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Unit Count 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.