Zoro Homepage

Cough Suppressant/Expectorant, PK50

  • Mfr # 34550

  • Zoro # G511963693


product price: $8.75
/pk 50, $0.18/ea

Key Features

Flavor
Unflavored
Unit Count
50
Dose Package Type
Packets
Number of Individual Doses
50
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34550
Zoro #
G511963693
UPC #
30347682345502
Country of Origin
United States

Details

Item
Cough Suppressant/Expectorant
Flavor
Unflavored
Unit Count
50
Dose Package Type
Packets
Number of Individual Doses
50
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Purpose
Cough Suppressant, Expectorant
Strength
Regular Strength
Individually Dosed
Individually Dosed
Format
Tablet
Exterior Package Type
Pouch
Active Ingredient
Dextromethorphan HBR, Guaifenesin
Unit Dose
Dextromethorphan HBR: 20 mg, Guaifenesin: 400 mg

Description

Cough Suppressant/Expectorant, Purpose Cough Suppressant, Expectorant, Exterior Package Type Pouch, Active Ingredient Dextromethorphan HBR, Guaifenesin, Unit Dose Dextromethorphan HBR: 20 mg, Guaifenesin: 400 mg, Number of Individual Doses 50, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Unflavored, Format Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.