Zoro Homepage

Cough/Cold Reliever, 80ct

  • Mfr # 83580

  • Zoro # G807195135


product price: $9.15
/ea

Key Features

Formula
Dextromethorphan HBr 10 mg, Guaifenesin 100 mg, Acetaminophen 325 mg, Phenylephrine HCl 5 mg
Size
Acetaminophen 325 mg, Dextromethorphan HBr 10 mg, Guaifenesin 100 mg, Phenylephrine HCl 5 mg
Package Type - First Aid and Wound Care
Box
Flavor
Unflavored
Medicinal Type
Cold and Cough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83580
Zoro #
G807195135
UPC #
347682835804
Country of Origin
United States

Dimensions

Size
Acetaminophen 325 mg, Dextromethorphan HBr 10 mg, Guaifenesin 100 mg, Phenylephrine HCl 5 mg

Details

Item
Cough and Cold Reliever
Formula
Dextromethorphan HBr 10 mg, Guaifenesin 100 mg, Acetaminophen 325 mg, Phenylephrine HCl 5 mg
Package Type - First Aid and Wound Care
Box
Flavor
Unflavored
Medicinal Type
Cold and Cough
Medicinal Form
Tablet
Medicinal Count
40 x 2
Medicinal Strength
Regular Strength
Includes
Directions, Product Information, Tablet Information, Warnings and Use
Medicinal Flavor
Unflavored
Unit Count
80
Purpose
Cough and Cold
Exterior Package Type
Box
Individually Dosed
Individually Dosed
Strength
Regular Strength
Number of Individual Doses
40
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Dose Package Type
Packets
Format
Tablet
Unit Dose
Acetaminophen: 325 mg, Dextromethorphan HBR: 10 mg, Guaifenesin: 100 mg, Phenylephrine HCl: 5 mg
Active Ingredient
Dextromethorphan HBr, Guaifenesin, Acetaminophen, Phenylephrine HCl

Description

Cough and Cold Reliever, Purpose Cough and Cold, Exterior Package Type Box, Active Ingredient Dextromethorphan HBr, Guaifenesin, Acetaminophen, Phenylephrine HCl, Unit Dose Acetaminophen: 325 mg, Dextromethorphan HBR: 10 mg, Guaifenesin: 100 mg, Phenylephrine HCl: 5 mg, Number of Individual Doses 40, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Unflavored, Format Tablet

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.