Eye Wash, Bottle, 8 fl. oz.
Mfr # 21508
Zoro # G3609846
product price: $6.65
/eaKey Features
Application - First Aid and Wound Care
Eye Wash
Formula
Purified Water 98.3%
Size
8 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21508
Zoro #
G3609846
UPC #
347682215088
Country of Origin
Canada
Dimensions
Size
8 oz
Size - First Aid and Wound Care
8 oz
Details
Item
Eyewash
Application - First Aid and Wound Care
Eye Wash
Formula
Purified Water 98.3%
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Item - First Aid and Wound Care
Eye Wash
Application
Eye Drops
Standards
FDA Approved
Format
Liquid
Exterior Package Type
Bottle
Concentration
Purified Water: 98.3%
Unitized
Bulk
Product Type
Eyewash
Active Ingredient
Purified Water
Number of Units Included
1
Purpose
Refreshes and Cleanses Tired and Irritated Eye
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Industry Type
Healthcare
Package Type
Bottle
Description
Eyewash, Active Ingredient Purified Water, Size 8 oz, Unitized Bulk, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Concentration Purified Water: 98.3 Percent, Exterior Package Type Bottle, Format Liquid, Number of Units Included 1, Product Type Eyewash, Purpose Refreshes and Cleanses Tired and Irritated Eye, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.