Eyewash Solution, 1 oz. Bottle
- Mfr # 19828
- Zoro # G308827016
product price:
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Bottle Size
1 oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19828
- Zoro #
- G308827016
- UPC #
- 347682198282
- Country of Origin
- Canada
- Item
- Eyewash Solution
Dimensions
- Bottle Size
- 1 oz.
Description
The MEDIQUE - 19828 is an eyewash solution intended for use as an eyewash and rinsing agent in eyewash stations and shower stations. It is intended for eye irrigation (flushing and rinsing) in eyewash applications. Available in a 1 oz. bottle size, this product is used as a liquid rinsing agent for eyewash applications.
Key Features:
- Bottle Size: 1 oz.
- Item Type: Eyewash Solution – formulated specifically for eye irrigation purposes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.