Zoro Homepage
This item is Discontinued.
No Product Image Available

First Aid Kit, Bulk, White, 30 pcs. (Discontinued)

  • Mfr # 734LS
  • Zoro # G1467394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734LS
Zoro #
G1467394
UPC #
347682734572
Country of Origin
United States

Dimensions

Width
16"
Height
23"
Depth
5-3/4"

Details

Item
First Aid Kit, Bulk, White, 30 Pcs
Color
White
Number of Components
30
Includes
Case Material
Steel
Kit Type
Bulk
People Served Per Kit
100
First Aid Kit Application
General Purpose
First Aid ANSI Kit Type
III
First Aid Kit Mounting Type
Wall Mount
Color Code
No
Unitized
No
First Aid Kit ANSI Standards
ANSI Z308.1-2009
Industry Type
Healthcare
First Aid Kit Primary Application
General Purpose
Waterproof
No
First Aid Kit Type
Cabinet
Number of Shelves
4
People Served per Kit
100

Description

First Aid Kit, Bulk, White, 30 Pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.