Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauze Pad, Sterile, 12 Ply Cotton, PK25

  • Mfr # 60673

  • Zoro # G3984364


product price: $5.39
/pk 25, $0.22/ea

Key Features

Color
White
Material
Cotton
Length
2 in
Sterile/Non-Sterile
Sterile
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60673
Zoro #
G3984364
UPC #
347682606732
Country of Origin
Viet Nam

Dimensions

Width
2 in
Length
2 in
Dressing Length
2 in
Package Length
2 in
Dressing Width
2 in
Package Height
3 1/4 in
Package Width
3 1/4 in

Details

Item
Gauze Pad
Color
White
Material
Cotton
Sterile/Non-Sterile
Sterile
Waterproof
No
Industry Type
Healthcare
Package Type
Box
Latex Content
Latex Free
Product Type
Gauze Pad
Includes Fastener
No Fastener
Fastener Included
Fastener Not Included
Dressing Color
White
Unitized
Unitized
Sterility
Sterile
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Water Resistance
Not Water Resistant
Number of Units Included
25
Dressing Material
Gauze

Description

Gauze Pad, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 25, Package Height 3 1/4 in, Package Width 3 1/4 in, Package Length 2 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.