Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauze Pad, Sterile, 12 Ply Cotton, PK25

  • Mfr # 62073

  • Zoro # G4033592


product price: $8.15
/pk 25, $0.33/ea

Key Features

Color
White
Material
Cotton
Length
4 in
Industry Type
Healthcare
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62073
Zoro #
G4033592
UPC #
347682620738
Country of Origin
Viet Nam

Dimensions

Width
4 in
Length
4 in
Package Width
4 1/4 in
Dressing Length
4 in
Package Length
2 3/4 in
Package Height
4 1/4 in
Dressing Width
4 in

Details

Item
Gauze Pad
Color
White
Material
Cotton
Industry Type
Healthcare
Waterproof
No
Package Type
Box
Sterile/Non-Sterile
Sterile
Latex Content
Latex Free
Product Type
Gauze Pad
Unitized
Unitized
Number of Units Included
25
Dressing Color
White
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Water Resistance
Not Water Resistant
Sterility
Sterile
Fastener Included
Fastener Not Included
Includes Fastener
No Fastener
Dressing Material
Cotton

Description

Gauze Pad, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 25, Package Height 4 1/4 in, Package Width 4 1/4 in, Package Length 2 3/4 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.