Multi-Drug Pain/Fever Reduce
Mfr # 82180
Zoro # G807195166
product price: $7.39
/eaKey Features
Medicinal Strength
Regular Strength
Size
Aspirin 500 mg, Caffeine 32.5 mg
Medicinal Flavor
Unflavored
Package Type - First Aid and Wound Care
Box
Medicinal Count
40 x 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82180
Zoro #
G807195166
UPC #
347682821807
Country of Origin
United States
Dimensions
Size
Aspirin 500 mg, Caffeine 32.5 mg
Details
Medicinal Strength
Regular Strength
Medicinal Flavor
Unflavored
Package Type - First Aid and Wound Care
Box
Medicinal Count
40 x 2
Medicinal Form
Tablet
Includes
Directions, Product Information, Tablet Information, Warnings and Use
Item
OTC Pharmacuetical
Medicinal Type
Pain and Ache
Formula
Caffeine 32.5 mg, Aspirin 500 mg
Strength
Regular Strength
Purpose
Pain and Ache Relief
Format
Tablet
Dose Package Type
Packets
Active Ingredient
Aspirin, Caffeine
Number of Individual Doses
40
Exterior Package Type
Box
Flavor
Unflavored
Unit Count
80
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Unit Dose
Aspirin: 500 mg, Caffeine: 32.5 mg
Description
OTC Pharmacuetical, Active Ingredient Aspirin, Caffeine, Dose Package Type Packets, Unit Dose Aspirin: 500 mg, Caffeine: 32.5 mg, Number of Individual Doses 40, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Purpose Pain and Ache Relief, Unit Count 80
Restrictions
WARNING:
This product can expose you to chemicals including Aspirin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.