Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bandage, 1x3", PK100

  • Mfr # 60033

  • Zoro # G0632780


product price: $4.29
/pk 100, $0.04/ea

Key Features

Package Type
Box
Industry Type
Healthcare
Latex Content
Latex Free
Metal Detectable
No
Bandages Included
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60033
Zoro #
G0632780
UPC #
347682600334
Country of Origin
China

Dimensions

Length
3"
Width
1"

Details

Item
Bandage
Package Type
Box
Industry Type
Healthcare
Latex Content
Latex Free
Metal Detectable
No
Bandages Included
100
Waterproof
No
Material
Plastic
Water Resistant/Waterproof
None
Item - Adhesive Bandages
Strip Bandages
Color
Beige
Bandage Material
Plastic
Bandage Color
Beige

Description

Plastic Bandage,1 In.x3 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.