Zoro Homepage

Poison Ivy Spray, Spray Can, 3 oz.

  • Mfr # 48717

  • Zoro # G3892174


product price: $9.45
/ea

Key Features

Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
Benzocaine 5%
Size
3 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48717
Zoro #
G3892174
UPC #
347682487171
Country of Origin
United States

Dimensions

Size
3 oz
Size - First Aid and Wound Care
3 oz

Details

Item
Post-Contact Cleanser
Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
Benzocaine 5%
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Can
Count - First Aid and Wound Care
1
Industry Type
Healthcare
Application
Itch Relief
Package Type
Spray Can
Includes
Benzethonium Chloride
Item - First Aid and Wound Care
Poison Ivy Cleanser
Color
Green Can
Unitized
Bulk
Concentration
Benzethonium Chloride: 0.15%, Benzocaine: 5.0%
Unit Package Type
Can
Purpose
Chiggers, Insect Bites, Poison Oak, Poison Ivy, Poison Sumac
Active Ingredient
Benzethonium Chloride, Benzocaine
Number of Units Included
1
Exterior Package Type
Can
Product Type
Post-Contact Cleanser
Format
Spray

Description

Post-Contact Cleanser, Active Ingredient Benzethonium Chloride, Benzocaine, Format Spray, Size 3 oz, Unit Package Type Can, Formula Features Not Applicable, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Purpose Chiggers, Insect Bites, Poison Oak, Poison Ivy, Poison Sumac, Concentration Benzethonium Chloride: 0.15 Percent, Benzocaine: 5.0 Percent, Exterior Package Type Can, Compatible Grainger Part Number Not Applicable, Number of Units Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.