
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3JML8
Zoro #
G102696412
UPC #
616784368115
Country of Origin
China
Dimensions
Outside Diameter
0.05
Length
5
Width
3.7
Height
0.4
Description
The Medique Triangular Bandage is ideal for emergencies and can be used on limbs and as a head bandage. The Medique Triangular Bandage can also be used as a sling or tourniquet. Made of a non-woven fabric that won't lint or fray, the bandage includes two safety pins for secure fastening. Compressed cloth measures 40" x 40" x 56".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.