This item is Discontinued.

Meditex Meditex G7 (Case), Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, White XL

Meditex G7 (Case), Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, White (Discontinued)

  • Mfr # XL
  • Zoro # G302002365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL
Zoro #
G302002365
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade
Series
Meditex G7 (Case)
Sterile/Non-Sterile
Non-Sterile
Features
Chemo Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.