This item is Discontinued.

Meditex Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Dark Blue, 100 Pk, Size XL XL

This item is Discontinued.

Meditex

Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Dark Blue, 100 Pk, Size XL (Discontinued)

Mfr # XL
Zoro # G202002410
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XL
Zoro #
G202002410
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Dark Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade
Series
Meditex G5
Sterile/Non-Sterile
Non-Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.