Zoro Homepage

3% USP Hydrogen Peroxide, 16 fl oz

  • Mfr # MDS098001Z

  • Zoro # G915140195


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Depth
2.5 in
Length
6.75 in
Color
Brown
Width
2.5 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS098001Z
Zoro #
G915140195
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.5 in
Length
6.75 in
Width
2.5 in

Details

Color
Brown
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%

Description

3 percent U.S.P. hydrogen peroxide is perfect for use as a first aid antiseptic and cleaning agent. Hydrogen peroxide can also be used to clean minor cuts, abrasions and burns. Plus, dilute hydrogen peroxide with three parts water to be used as a gargle to treat cuts inside the mouth.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.