Shop MEDLINE
See all product information
Create Account
Accutouch Synthetic Powder-Free Clear Vinyl Exam Gloves, Size L, 100PK
- Mfr # MDS192076H
- Zoro # G222932223
product price:Â
$
7.55
/pk of 100, $0.08/ea
Sold in multiples of 2Â pks for
$15.10
Key Features
Color
Clear
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS192076H
- Zoro #
- G222932223
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Exam Gloves
- Color
- Clear
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam
- Series
- Accutouch
- Texture
- Smooth
Dimensions
- Size
- Large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.