Shop MEDLINE
See all product information
Create Account
Accutouch Synthetic Powder-Free Clear Vinyl Exam Gloves, Size XL, 90PK
- Mfr # MDS192077PH
- Zoro # G922930345
product price:Â
$
7.15
/pk of 90, $0.08/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Material
Vinyl
Size
XL
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS192077PH
- Zoro #
- G922930345
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Vinyl
- Item
- Disposable Gloves
- Color
- Clear
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- Latex-Free
- Disposable Glove Type
- Exam
- Series
- Accutouch
- Texture
- Smooth
Dimensions
- Size
- XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.