AloeTouch 12in Powder-Free Nitrile Exam Gloves, Chemo Rated, Sterile Singles, Size L, 100PK

  • Mfr # MDS194083Z

  • Zoro # G122933665


product price:  $79.69
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS194083Z
Zoro #
G122933665
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Large
Length
12 in

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
Aloe Touch
Sterile/Non-Sterile
Sterile
Texture
Textured
Tested for Chemotherapy Drugs
Yes
Accelerator-Free
No
Texture Location
Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.