
AloeTouch 12in Powder-Free Nitrile Exam Gloves, Chemo Rated, Sterile Singles, Size S, 100PK
Mfr # MDS194081Z
Zoro # G022931525
product price:Â $79.69
/pk 100, $0.80/ea
Free Shipping & Returns
Key Features
Size
Small
Color
Green
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MDS194081Z
Zoro #
G022931525
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Length
12 in
Details
Item
Exam Gloves
Color
Green
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
Aloe Touch
Sterile/Non-Sterile
Sterile
Texture
Full Textured
Accelerator-Free
No
Texture Location
Full
Tested for Chemotherapy Drugs
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.