Shop GLOVEWORKS BY AMMEX
See all product information
Heavy-Duty Industrial Nitrile Gloves, Powder-Free, XX-Large, 8 mil Thick, 9.5" Long, Green, 1000PK
Mfr # GWGN49100CT
Zoro # G423332105
product price:Â $302.99
/pk 1000, $0.30/ea
Free Shipping & Returns
Key Features
Powdered/Powder-Free
Powder-Free
Material
Nitrile
Features
Ambidextrous
Texture
Raised Diamond
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- GWGN49100CT
- Zoro #
- G423332105
- UPC #
- 697383968920
- Country of Origin
- Malaysia
Dimensions
- Size
- 2XL
- Length
- 9.5 in
- Palm Thickness
- 8 mil
Details
- Powdered/Powder-Free
- Powder-Free
- Material
- Nitrile
- Features
- Ambidextrous
- Texture
- Raised Diamond
- Sterile/Non-Sterile
- Non-Sterile
- Cuff Style
- Beaded
- Item
- General Purpose Gloves
- Color
- Green
Description
Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture (RDT) which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.