
AloeTouch 12in Powder-Free Nitrile Exam Gloves, Chemo Rated, Sterile Singles, Size S, 400PK
Mfr # MDS194081
Zoro # G322933847
product price:Â $311.99
/pk 400, $0.78/ea
Free Shipping & Returns
Key Features
Size
Small
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS194081
Zoro #
G322933847
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Length
12 in
Details
Item
Exam Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
Aloe Touch
Sterile/Non-Sterile
Sterile
Texture
Textured
Accelerator-Free
No
Tested for Chemotherapy Drugs
Yes
Texture Location
Full
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.