AloeTouch 3G Synthetic Stretch Exam Gloves, Vinyl, Powder Free, Size XL, 1000PK
- Mfr # MDS195177
- Zoro # G022934717
product price:Â
$
80.49
/pk of 1000, $0.08/ea
Key Features
Color
Green
Material
Vinyl
Palm Thickness
5.5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS195177
- Zoro #
- G022934717
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Exam Gloves
- Color
- Green
- Material
- Vinyl
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam
- Series
- Aloe Touch 3G
- Texture
- Smooth
- Aloe Inner Surface
- Yes
Dimensions
- Size
- XL
- Palm Thickness
- 5.5 mil
- Length
- 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.