Shop MEDLINE
See all product information
Create Account
AloeTouch Ice, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 200 PK, Green
- Mfr # MIIMDS195286
- Zoro # G201839222
product price:Â
$
21.55
/pk of 200, $0.11/ea
Key Features
Color
Green
Material
Nitrile
Palm Thickness
2.8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIIMDS195286
- Zoro #
- G201839222
- UPC #
- 80196322919
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Palm Thickness
- 2.8 mil
- Length
- 9.5 in
- Finger Thickness
- 3.6 mil
Details
- Item
- Disposable Gloves
- Color
- Green
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- AloeTouch Ice
- Texture
- Textured
- Features
- Latex-free; Textured; Powder-free
- Application
- Healthcare Working
- Texture Location
- Fingertips
Description
Aloetouch Ice Exam Gloves offer the comfort of latex in a nitrile glove. These powder-free, latex-free gloves provide great sensitivity as well as dependable protection. The aloe coating helps soothe and protect hardworking hands.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.