Zoro Homepage

Caring Woven Gauze Sponges, 4 x 4, PK200

  • Mfr # PRM21408C

  • Zoro # G6052941


product price: $8.19
/pk 200, $0.04/ea
Sold in multiples of 2 for $16.38

Key Features

Length
4"
Width
4"
Weight
0.394 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM21408C
Zoro #
G6052941
UPC #
-
Country of Origin
China

Dimensions

Length
4"
Width
4"

Details

Item
Gauze
Weight
0.394 lbs

Description

Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.