
CS Pro 16in Extended Cuff Powder-Free Nitrile Exam Gloves, Chemo Rated, Size XL, 50PK
Mfr # CS16XLH
Zoro # G822931213
product price:Â $41.95
/pk 50, $0.84/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
7 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CS16XLH
Zoro #
G822931213
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Palm Thickness
7 mil
Length
16 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
CS Pro
Texture
Throughout
Texture Location
Fully
Tested for Chemotherapy Drugs
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.