Shop PERFORMANCE TOOL
See all product information
Create Account
Black Nitrile Gloves X-Large, 5 mil Thickness, Textured Fingertips
- Mfr # W89013
- Zoro # G823310253
product price:Â
$
18.39
/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89013
- Zoro #
- G823310253
- UPC #
- 39564105647
- Country of Origin
- China
- Item
- Gloves-Nitrile
- Color
- Black
- Material
- Nitrile
Dimensions
- Size
- XL
- Palm Thickness
- 5 mil
Description
The Performance Tool Black Nitrile Gloves offer a durable and reliable protective barrier against dirt, oil, chemicals, and solvents in a variety of industries. Featuring textured fingertips, these gloves provide excellent grip and dexterity, allowing you to handle small objects with ease. Made from high-quality nitrile material, they offer a comfortable fit and feel, perfect for extended use. These gloves are latex and powder-free, making them a great option for those with allergies or sensitivities. With 100 gloves per box, they are a cost-effective and versatile choice for food processing, janitorial work, painting, maintenance, and light shop work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.