Zoro Homepage

Disposable Full-Length Face Shields, 24PK

  • Mfr # NONFS300

  • Zoro # G514897315


product price: $66.15
/pk 24, $2.76/ea

Key Features

Color
No Color
Width
11.75 in
Length
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NONFS300
Zoro #
G514897315
UPC #
-
Country of Origin
China

Dimensions

Width
11.75 in
Length
13.25 in

Details

Color
No Color

Description

Disposable Full-Length Face Shields provide anti-fog protection from splashing and spraying. Lightweight design features a foam band across your forehead and an elastic band that keeps the shield secure. Optically clear polyester allows maximum visibility. Wear them with or without glasses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.