Zoro Homepage

Disposable Full-Length Face Shields, 40PK

  • Mfr # NONFS100

  • Zoro # G114897302


product price: $119.99
/pk 40, $3.00/ea
Free Shipping & Returns

Key Features

Color
No Color
Length
16 in
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NONFS100
Zoro #
G114897302
UPC #
-
Country of Origin
China

Dimensions

Length
16 in
Width
13.5 in

Details

Color
No Color

Description

Disposable Full-Length Extra-Long Face Shields provide anti-fog protection from splashing and spraying. Lightweight design features a foam band across your forehead and an elastic band that keep the shield secure. Optically clear polyester allows maximum visibility. Wear them with or without glasses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.