
Disposable Gloves, 4.1 mil Palm, Nitrile, Powder-Free, M, 150 PK, Light Blue (Discontinued)
- Mfr # MIICUR9315
- Zoro # G911180287
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIICUR9315
Zoro #
G911180287
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
M
Palm Thickness
4.1 mil
Length
9.5 in
Finger Thickness
4.9 mil
Details
Item
Disposable Gloves
Color
Light Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Texture Location
Full
Texture
Fully Textured
Description
Avoid allergy issues with nitrile. It's an excellent alternative to latex. Lightly textured surface helps you get a better grip. Beaded cuff facilitates donning. Tested for use with chemotherapy drugs. Powder-free. Style: Disposable, Wrist Style: Beaded Cuff, Materials: Nitrile, Thumb Style: Straight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.