Zoro Homepage

Disposable Gloves, Nitrile, M, 100 PK, Green

  • Mfr # MIIPRO31762

  • Zoro # G511180519


product price: $59.35
/pk 100, $0.59/ea

Key Features

Size
M
Color
Green
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIIPRO31762
Zoro #
G511180519
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile

Description

Protect your hands in comfort, with sturdy nitrile exam gloves that have an inner coating of freeze dried aloe vera. Designed specifically with the lab environment in mind, sturdy gloves are the standard in comfort and protection. Tested for use with chemotherapy drugs. All-over texture allows for better grip on small or large items, wet or dry. Gloves provide the proven protection of nitrile while the lightly textured fingertips let you work as if you weren't wearing gloves at all. Style: Disposable, Wrist Style: Beaded Cuff, Materials: Nitrile, Colors: Green.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.