This item is Discontinued.

Medline Aloetouch Ice Exam Gloves, Nitrile, Powder Free, Green, XL, 180 PK MDS195287

Aloetouch Ice Exam Gloves, Nitrile, Powder Free, Green, XL, 180 PK (Discontinued)

  • Mfr # MDS195287
  • Zoro # G6166933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS195287
Zoro #
G6166933
UPC #
080196322926
Country of Origin
Unknown

Dimensions

Glove Size
XL
Palm Thickness
2.8 mil
Size
XL
Glove Length
9-1/2"

Details

Item
Aloetouch Ice Exam Gloves
Disposable Glove Material
Nitrile
Color
Green
Powdered/Powder Free
Powder Free
Cuff
Beaded
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Color Family
Green
Application
For Use With Chemotherapy Drugs, House-Wide Solution

Description

Aloetouch Ice Nitrile Glove,XL,Package Quantity 180, Package Quantity 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.