
Disposable Gloves, Nitrile, XL, 180 PK, Green
Mfr # MIIMDS195287
Zoro # G711180562
product price: $32.79
/pk 180, $0.18/eaKey Features
Size
XL
Color
Green
Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIIMDS195287
Zoro #
G711180562
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Description
The protection of nitrile and the feel of latex in one glove. Gloves provide great sensitivity and dependable protection. The freeze-dried Aloe Vera coating inside the gloves helps moisturize and soothe hard working hands. Tested for use with chemotherapy drugs. Style: Disposable, Wrist Style: Beaded Cuff, Materials: Nitrile, Thumb Style: Straight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.