Shop MEDLINE
See all product information
Create Account
Exam Table Paper, Deluxe Crepe, 18in x 125 ft, White, 12PK
Mfr # NON24324
Zoro # G611436455
product price:
$
72.15
/pk 12, $6.01/ea
Key Features
Length
125 ft
Material
Crepe Paper
Color
White
Width
18 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NON24324
- Zoro #
- G611436455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 125 ft
- Width
- 18 in
Details
- Material
- Crepe Paper
- Color
- White
- Shape
- Rectangular
- Item
- Exam Table Paper
Description
Strong, absorbent table paper protects exam tables from dirt and moisture while offering comfort and protection for patients.
- • Strong, absorbent paper protects tables.
- • Comforting to patients.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.