Shop MEDLINE
See all product information
Create Account
Exam Table Paper, Deluxe Smooth, 18in x 225 ft, White, 12PK
Mfr # NON24322
Zoro # G011436468
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
Key Features
Material
Smooth-Finished Paper
Color
White
Width
18 in
Length
225 ft
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NON24322
- Zoro #
- G011436468
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Length
- 225 ft
Details
- Material
- Smooth-Finished Paper
- Color
- White
- Shape
- Rectangular
- Item
- Exam Table Paper
Description
Strong, absorbent table paper protects exam tables from dirt and moisture while offering comfort and protection for patients.
- • Strong, absorbent paper protects tables.
- • Comforting to patients.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.