Shop MEDLINE
See all product information
Create Account
Exam Table Paper, Deluxe Smooth, 21in x 225 ft, White, 12PK
Mfr # NON24326
Zoro # G311436472
product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns
Key Features
Color
White
Length
225 ft
Width
21 in
Material
Smooth-Finished Paper
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NON24326
Zoro #
G311436472
UPC #
-
Country of Origin
United States
Dimensions
Length
225 ft
Width
21 in
Details
Color
White
Material
Smooth-Finished Paper
Item
Exam Table Paper
Shape
Rectangular
Description
Strong, absorbent table paper protects exam tables from dirt and moisture while offering comfort and protection for patients.
- • Strong, absorbent paper protects tables.
- • Comforting to patients.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.